Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

RoHS Directive
Yes
Tip Width (mm)
0.5 file basis weight
Knob (g) load
250
Opening Width (mm)
(Tip) 8
Weight (g)
25
Overall Length (mm)
110
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-899 35150141 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Precision instrument assembly
5
From Japan
On 2014-12-16 15:32:11
I am impressed that you can work like a small pliers like tweezers. Because of the wall thickness, there are few thaws and the transmission of force is good. However, because it's straight, workability with deep recessions may be bad. I would like a line-up of the crane type.
This review is about item#35150141.
Mobile phone disassembly work
5
From Japan
On 2014-03-20 11:51:07
It seems to be strong enough to grasp the parts
This review is about item#35150141.

Related Products