Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (Number) Model Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Model Trim Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 flat gold winding 15 1Box(10PC) 1 15mm 35149545 -
Discontinued
[x]
8 Kanemaki spur 24 1Box(10PC) 1 24mm 35149554 -
Discontinued
[x]
10 flat gold winding 28 1Box(10PC) 1 30mm 35149563 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 10
3 star 2
2 star 2
1 star 0
Review Rating: 4.13
23 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2014-07-28 12:05:23
I can not feel the price and profitable. Insect repellent grains are contained, and the smell is strong.
This review is about item#35149563.
Painting work
4
From Japan
On 2014-07-12 18:02:05
Although it can be used for oil paint without problems, it seems difficult to use with water based paint. The hair ends quickly become dango and it is difficult to paint.
This review is about item#35149554.
Painting industry
5
From Japan
On 2014-07-04 19:52:41
Inclusion of material is good and very good
This review is about item#35149554.
I am using it for internal paint work.
4
From Japan
On 2014-05-27 14:00:51
Although bristles are very helpful at low price, when the packaging is done, the odor of preservatives is tight and makes heavy feelings very uncomfortable every time.
This review is about item#35149545.
Painting work
5
From Japan
On 2014-04-08 20:35:58
Even cheap, you can use it enough.
This review is about item#35149554.
Caulking
5
From Japan
On 2014-02-13 16:48:01
Although I tried variously, I will last longer than those of other companies and I always purchase it all the time because it is the best because it is the best for now.
This review is about item#35149563.
Up
5
From Japan
On 2013-09-26 20:21:16
Painting of window frame, iron veranda, drainage etc
This review is about item#35149545.
Painting work
5
From Japan
On 2013-09-23 14:52:20
The price is also cheap and easy to use. If there is a lineup of wide things, it will be saved for confusion.
This review is about item#35149563.
Painting of outer wall joint
4
From Japan
On 2013-08-21 02:36:27
I think that there is not much hair loss and usability is not bad either. I wonder if it will be a little cheaper.
This review is about item#35149545.
Painting
4
From Japan
On 2012-11-24 13:35:01
I use it when painting a narrow place etc. Because it is used in a narrow place, the brush becomes useless immediately, but it is saved because the price is cheap.
This review is about item#35149554.

Related Products