Buy more than* S$200* and get FREE SHIPPING

Cone Paint Strainer

4.04 (195)
Dimension (phi x Height H) (mm)
115*85
Material
(Body)paper, (mesh part)nylon
...see all>
Product Options
ADD TO CART
Mesh Mesh Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Mesh Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 Micron #140 Mesh cell size /110 microns 1Box(100Sheet) 1 110 35243327 14.99 SGD
In stock
185 microns #90 Mesh cell size /185 microns 1Box(100Sheet) 1 185 35243336 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 112
4 star 31
3 star 18
2 star 16
1 star 18
Review Rating: 4.04
195 Customer Reviews
The reviews are automatic translation.
Paint garbage removal
1
From Japan
On 2018-02-07 13:19:42
Paint leaks from inside the strainer. 50 points of monoterous product, cheap goods is bad? Please think a little more and sell the trust. I will not buy it for a while.
This review is about item#35243327.
When painting
3
From Japan
On 2018-01-29 08:45:47
It is good because it filters for paint but it filters more quickly than I thought.
This review is about item#35243327.
Filtration
5
From Japan
On 2018-01-24 09:19:16
As a product you can use tremendously. It is the best in COSPA. I have been repeating many times.
This review is about item#35243336.
Spray gun painting
5
From Japan
On 2017-12-07 20:26:56
Even though it is disposable, 100 sheets can not be used up easily because it will be filtered well even if it is filtered (even if it exceeds the total 1 L) by dividing it into several pieces in a matter of several times (haha;). I used about thirty sheets, but there was never a strapping overlapped paper sticking.
This review is about item#35243327.
When painting work
5
From Japan
On 2017-12-06 16:31:52
I use it without problems with repeat ordering. It is good that the price is cheap.
This review is about item#35243327.
Used when painting
4
From Japan
On 2017-12-02 08:43:22
It is a product without any problem, sometimes two pieces are sticking together, Pearl and metallic painting are used together with Yoshino paper.
This review is about item#35243327.
That's it.
5
From Japan
On 2017-11-20 10:53:50
For now, there is no sticking and it is very easy to use I already have repeat
This review is about item#35243327.
I use it when straining herb tincture.
5
From Japan
On 2017-10-27 14:30:09
Very fine eyes are saved when we want to take herb powder. It is mainly used for straining herb tincture. very good!
This review is about item#35243327.
Removal of paint foreign matter
5
From Japan
On 2017-10-12 18:41:12
Paints that are used only occasionally, such as pigments separated even if well stirred There are things that can not be solved and it is handy to remove them. The price is also satisfied.
This review is about item#35243336.
When painting work
3
From Japan
On 2017-08-18 19:44:04
I hope that it is cheap There are two or three sheets adhering each time.
This review is about item#35243327.

Related Products