Buy more than* S$200* and get FREE SHIPPING

Tabletop Demagnetizing Device

Caution
There are times when large objects cannot be demagnetized in one try. Please use the HC-31/33 for large objects Its magnetization effect meets the JIS magnet driver standard(tip No.2) General magnet drivers cannot do full demagnetization.
Purpose
Instant demagnetizing and magnetizing of magnetized tools such as tweezers, drivers, etc.
Maximum Magnetic Flux Density
65mT(50Hz)/55mT(60Hz)
Thermal Fuse
Type fuse
Power Cord (m)
2
Rated Current (A)
0.6(50Hz)/0.55(60Hz)
Power
AC100V 50/60Hz
Power Consumption (W)
40
Outside Dimension (mm)
Maximum diameter / 84 phi Minimum diameter / 48 phi Height / 57
Weight (g)
300
TRUSCO Part Number
370-7890
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-56 35150245 -
Discontinued
[x]
ADD TO CART

Related Products