Buy more than* S$200* and get FREE SHIPPING

S Type Double Ring End Wrench 4 Pcs Set

4.05 (19)
Set Contents (mm)
8*10,11*13,12*14,17*19
Overall Length (mm)
(8*10), 127, is 239 162 162 (17*19) (12*14) (11*13)
Accessories
Special porch
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
1Set(4PC) 1 020502 35149843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 4.05
19 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
4
From Japan
On 2016-08-21 09:32:10
Where the pipe is penetrated, it has been used in the gap there is no place.
This review is about item#35149843.
screwdriver
4
From Japan
On 2016-06-07 22:35:08
I think that it is easy to use without putting much effort if it is a little longer
This review is about item#35149843.
Car maintenance
5
From Japan
On 2016-03-09 17:21:12
It is saved at a place where the price is reasonable and it is difficult to enter
This review is about item#35149843.
Maintenance of private cars
3
From Japan
On 2015-12-19 20:43:39
I use it not only to door hinges but also to places where hands are difficult to reach. I think there are times when it seems good to have existed.
This review is about item#35149843.
Automobile
5
From Japan
On 2013-08-30 21:05:40
There is a time when it is in trouble if there is not this. The price is reasonably reasonable.
This review is about item#35149843.
Where difficult to turn
5
From Japan
On 2013-06-06 19:18:36
It is saved by using it in a place where it is hard to turn.
This review is about item#35149843.
Normal vehicle door removal
2
From Japan
On 2013-05-23 17:55:45
I think that the longer total length is easier to use and more power
This review is about item#35149843.
machine
4
From Japan
On 2013-02-28 09:01:18
I feel that the bending of the S type seems to match a subtle space. Even in everyday use, it seems easy to put power into hands unexpectedly. Length is short in small size. I do not mind having a slightly longer size.
This review is about item#35149843.
It is used at work.
4
From Japan
On 2012-06-04 18:33:19
Although it is a set of four, I thought that it was good if it was short and long, and if the length was long, it was good.
This review is about item#35149843.
It is very useful for places where you can not turn with a straight tool or where there are not enough strokes to turn! I will not miss buying it.
5
From Japan
On 2012-05-29 23:48:19
There are no complaints if there is selling roses.
This review is about item#35149843.

Related Products