Buy more than* S$200* and get FREE SHIPPING

Rico/Disk E Series

5.00 (1)
Purpose
Iron: clogging countermeasures stainless steel: general grinding, aluminum: General grinding
Hole Diameter (mm)
15
Outer Diameter (mm)
100
Revolution (min-1[r.p.m])
12000
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina 60 1Box(10Sheet) 1 RCEA 35150814 41.99 SGD
In stock
Aluminum 80 1Box(10Sheet) 1 RCEA 35150823 41.99 SGD
In stock
Alumina 120 1Box(10Sheet) 1 RCEA 35150832 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weld finish
5
From Japan
On 2016-10-29 16:50:14
I like it. Also to purchase ·
This review is about item#35150823.

Related Products