Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainproof Extension Breaker

4.88 (8)
Operating Time during Leakage (sec)
Within 0.1
Rated Sensitivity Current (mA)
15
Electric Wire Specification-Classification
SVCT
Number of Cores
3
Wire Thickness (mm2)
2
Electrical Wire Length (m)
1 (0.7 plug side, outlet side 0.3)
Rated Current (A)
15
Plug Socket Number
3
Rated Voltage (V)
100
Rated Power (W)
1500
Weight (kg)
0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PBW-EB-T 35150875 94.99 SGD
In stock
1PC 1 PBW-EK-T 35150884 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
When using electric tools at the construction site
5
From Japan
On 2015-08-13 17:33:44
The purpose of use is to prevent breakers due to electric leakage / overpower at the construction site from falling, but the forbidden forefoot! I am pretty handy.
This review is about item#35150884.
Interior work on tenants
5
From Japan
On 2015-03-17 14:15:44
It is very useful because it can cover leakage and current overcurrent blocking which is indispensable for tenant construction in recent office buildings. However, the price is too high. We are not concerned if our company stand alone construction or numbering work at several companies, but if it's a stupid gangcha worker's place, it will be stolen with a considerable probability if you break off the site and take a break. Something like something last week was taken from the temporary building in a room and was stolen by being pulled out while using an electrician. I think that such a thing will be reduced considerably if the price is a bit more cheap, by all means please also tell Nichido to do their best to Ms. Nichido.
This review is about item#35150884.
Renovation work
5
From Japan
On 2015-03-12 14:40:15
Easy to move, easy to use. It is recommended.
This review is about item#35150884.
Commissioned work
5
From Japan
On 2015-03-10 19:09:42
It can be relieved when borrowing the power supply of the house at the commission construction.
This review is about item#35150884.
Maintenance and maintenance of air conditioning equipment
5
From Japan
On 2014-05-03 01:02:55
Because it works outdoors, it is easy to use regardless of the weather.
This review is about item#35150884.
Construction site outdoor work
4
From Japan
On 2013-11-21 08:22:02
It is safe because it has an earth leakage breaker. I think that it is good for the site such as remodeling.
This review is about item#35150884.
repair work
5
From Japan
On 2013-03-24 14:35:32
Everyday I was designing a type that fits directly to the wall outlet, but when I put in a type with a large plug-in extension cord (3P type), it often happens to get out of weight. But this type can be placed on a heavy breaker carpet so there is no worry that it will be removed from the outlet by weight. It is safe also in 3P necessary site etc.
This review is about item#35150875.
When using the power supply from the outlet in the factory outlet, use it to prevent electric leakage.
5
From Japan
On 2013-02-15 13:36:32
When used in rainy weather, it is rainproof specification, so you can use with confidence. Due to the wide variety of insertion ports, it may fall out of the insertion port. I think that it would be nice if there is a function to prevent dropping.
This review is about item#35150884.

Related Products