Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainproof Extension Breaker

4.60 (5)
Operating Time during Leakage (sec)
Within 0.1
Rated Sensitivity Current (mA)
15
Electric Wire Specification-Classification
SVCT
Number of Cores
3
Rated Current (A)
15
Plug Socket Number
3
Rated Voltage (V)
100
Rated Power (W)
1500
Weight (kg)
0.6
...see all>
Product Options
ADD TO CART
Wire Thickness (mm2) Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Thickness (mm2) Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 1 (Plug side 0.7, outlet side 0.3) 1PC 1 PBWL-EB-T 35150893 94.99 SGD
In stock
2 1 (0.7 plug side, outlet side 0.3) 1PC 1 PBWL-EK-T 35150902 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When borrowing electricity at the time of existing building work, especially at work at a hospital etc.
5
From Japan
On 2017-12-15 14:34:15
I used it without any problems. It is hard to plug in when used in a waterproof receptacle.
This review is about item#35150902.
Outside construction time
3
From Japan
On 2017-05-02 15:20:21
I ordered L henna by mistake. For ordinary outlet type, L henna is hard to use, so normal type was good.
This review is about item#35150902.
When using the electric tool at the general contractor site
5
From Japan
On 2016-02-13 13:58:34
At this time, safety management became loud at the work site, this product was useful for safety measures against electric leakage and overcurrent at the time of tool use. Without this, I think that electric tools will become usable.
This review is about item#35150902.
Countermeasures against leakage of illumination
5
From Japan
On 2015-12-08 16:36:57
Purchase for leakage protection of illumination. It will shut off the breaker without dropping the main breaker, so it is very convenient! It is!
This review is about item#35150893.
Incorporation of electricity from common apartments apartment
5
From Japan
On 2013-10-23 16:20:17
Since it is also used as an overcurrent breaker and earth leakage breaker, we were able to work with peace of mind.
This review is about item#35150902.

Related Products