Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes S112P

3.80 (5)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
530(25.5cm), 530(25.5cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (toe core) Sole Material (Sole) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Sole Material (Sole) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel More bottom, Bottom more Synthetic rubber, Synthetic rubber 24, 24 Shoe 1Pair 1 S112P 35150981 76.99 SGD
Shipped after 2018-07-02
steel, Steel More bottom, Bottom more Synthetic rubber, Synthetic rubber 24.5, 24.5 Shoe 1Pair 1 S112P 35150997 61.99 SGD
In stock
steel, Steel toepuffs More bottom, One layer bottom Synthetic rubber, Synthetic rubber sole 25, 25.0 Shoe, Short shoes 1Pair 1 S112P 35151006 61.99 SGD
In stock
steel, Steel toepuffs More bottom, One layered bottom Synthetic rubber, Synthetic rubber sole 25.5, 25.5 Shoe, Short shoes 1Pair 1 S112P 35151015 61.99 SGD
In stock
steel, Steel toepuffs More bottom, One layered bottom Synthetic rubber, Synthetic rubber sole 26, 26.0 Shoe, Short shoes 1Pair 1 S112P 35151024 61.99 SGD
In stock
steel, Steel toepuffs More bottom, One layer bottom Synthetic rubber, Synthetic rubber sole 26.5, 26.5 Shoe, Short shoes 1Pair 1 S112P 35151033 62.99 SGD
In stock
steel, Steel toepuffs More bottom, One layered bottom Synthetic rubber, Synthetic rubber sole 27, 27.0 Shoe, Short shoes 1Pair 1 S112P 35151042 62.99 SGD
In stock
steel, Steel toepuffs More bottom, One layer bottom Synthetic rubber, Synthetic rubber sole 27.5, 27.5 Shoe, Short shoes 1Pair 1 S112P 35151051 62.99 SGD
In stock
steel, Steel toepuffs More bottom, One layer bottom Synthetic rubber, Synthetic rubber sole 28, 28.0 Shoe, Short shoes 1Pair 1 S112P 35151067 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
5
From Japan
On 2018-05-13 14:15:55
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#35151033.
easy work
2
From Japan
On 2018-03-06 14:34:22
It was said that the width was narrow for 3E size, or the feel around the instep was small. Also, since the fabric is thin, I was concerned about how long it will last.
This review is about item#35150997.
Repair plant
5
From Japan
On 2017-08-27 18:36:09
It is easy to use with shoes. I want 28.5 cm, there are people with large legs.
This review is about item#35151067.
During security work such as construction site
5
From Japan
On 2017-07-07 15:10:31
I bought it by another company, but delivery is very helpful quickly.
This review is about item#35151067.
Car maintenance
2
From Japan
On 2014-04-14 15:40:04
Next time when the width is a little small, I have to do a little size up
This review is about item#35151015.

Related Products