Buy more than* S$200* and get FREE SHIPPING

Heat Detector

Caution
Base are sold separately
Purpose
Heat detector
Model Verification Number
Sensitive first 44-16 to No. 4
Current (mA)
100
Voltage (V)
DC24
Operating Temperature Range (deg C)
-10 to 40
Type
Constant temperature formula
Weight (g)
70
Attachment
Exposure
Compatible
(Base) BVK4000, BVK4010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV40108K 35180731 21.99 SGD
In stock
ADD TO CART

Related Products