Buy more than* S$200* and get FREE SHIPPING

General Type Heat Detector, Waterproof

Model Verification Number
Sensitive first 1-56 issue
Current (mA)
100
Width (mm)
95
Length (mm)
95
Depth (mm)
42
Voltage (V)
DC30
Operating Temperature Range (deg C)
-10 to 50
Type
Constant temperature formula Watertight / 3-wire / high temperature type / one 70 deg C check with lamp
Weight (g)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV4131K 35180747 18.99 SGD
In stock
ADD TO CART

Related Products