Buy more than* S$200* and get FREE SHIPPING

Heat Detector

Purpose
Heat detector
Model Verification Number
Feeling the first to No. 58
Current (mA)
300
Width (mm)
95
Length (mm)
95
Depth (mm)
42
Voltage (V)
DC30
Operating Temperature Range (deg C)
-10 to 50
Type
Without constant temperature formula Watertight / 3-wire / high temperature type / confirmation light
Weight (g)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV4141K 35180756 19.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products