Buy more than* S$200* and get FREE SHIPPING

Differential Spot Type Heat Sensor 2 Type Head

5.00 (2)
Model Verification Number
Sensitive first 60-21 issue
Current (mA)
100
Voltage (V)
DC30
Operating Temperature Range (deg C)
-10 to 50
Type
Differential type
Weight (g)
100
Attachment
Exposure
Compatible
(Base BVK4010, BVK4030, BV4810
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BV42208K 35180765 21.83 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
??prevention? ?
5
From Japan
On 2014-07-21 06:48:31
Successfully installed
This review is about item#35180765.
For disaster prevention
5
From Japan
On 2013-03-11 13:37:57
Since the head is broken, replace it. did
This review is about item#35180765.

Related Products