Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drain Hose

5.00 (1)
Caution
Not compatible with other manufacturer's product. Not for indoor piping.
Purpose
Air conditioner accessory
Nominal Designation
14
Outside Diameter D (phi mm)
19
Pitch (mm)
(Joint) about 500
Length (m)
50
Color
Outer layer / Ivory, inner layer / Black (2-layer structure \ structure)
Material
Made of linear low-density polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DAD41140 35180966 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For air conditioner outdoor drain
5
From Japan
On 2015-05-22 09:46:03
Although cheap hose is another company, it hits against sunlight, hose hardens after ten years and becomes harsh, but this hose is durable, I like it.
This review is about item#35180966.

Related Products