Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Collector Adapter

Caution
As of February, as a general-purpose attachment. (Due to maker research) in the case of block material cut work by the new 125mm cutter.
Dust bag
About 2m (dust disposal standard)
Chamfering Cutter Diameter (mm)
125
Cutting Depth (mm)
5-33
Compatible Models
Hitachi: G10 series (G10B2 except) · PDA100H · PDH100H, Makita: 9533 Series · GA403 series, Ryobi: G104P series
Body Weight (g)
About 520
Work Material
Soft materials (block bricks, etc.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-125 35151681 109.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products