Buy more than* S$200* and get FREE SHIPPING

Impact Guide, Portable Drill Stand

Hexagon Axis Opposite Side Length (mm)
6.35
Weight (kg)
1.1
Overall Length (mm)
260
Stroke (mm)
170
Material
Aluminum die-casting
Compatible
14.4V Impact Driver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-801-3 35151977 149.90 SGD
In stock
ADD TO CART

Related Products