Buy more than* S$200* and get FREE SHIPPING

"Locking" Outplet Plugs

5.00 (1)
Rated Current (A)
15
Rated Voltage (V)
125
Depth (mm)
48
Height (mm)
33.5
Color
White
Weight (kg)
0.06
Width (mm)
27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH8540 35181185 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Store outlet
5
From Japan
On 2017-09-17 17:50:11
I am satisfied very much as usual. I look forward to working with you.
This review is about item#35181185.

Related Products