Buy more than* S$200* and get FREE SHIPPING

Handy Programming Panel, Hpp

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., FX-20P-CAB (not included) IS REQUIRED FOR THE FX1, FX2, FX2C SERIES SEQUENCER CONNECTION
Program Memory Capacity
[RAM] up to 64 k steps * battery RAM retention (at 25 degree c by 5 years) [Flash memory] at most, save the 15 programs available (write acceptable 100000 views)
Compatible Sequencer
FX0, FX0S, FX0N, FX1S, FX1N and FX2N, FX1NC and NX2NC (Included with FX for the Series sequencer connection cable FX-20P-CAB0) * FX1, FX2, FX2C Series sequencer CONNECTION IS FX-20P-CAB(SOLD SEPARATELY) IS REQUIRED.
Display Number of Characters
21 Characters x 8 lines
Liquid Crystal Display
STN monochrome (white/black) crystalline liquid
Resolution
128x64 dots
Display Size (mm)
66.54(W)x33.26(H)
Accessories
FX-20P-CAB0-sequencer connection cable (1.5 m)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX-30P 34710846 379.90 SGD
Shipped after 2017-11-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine control
2
From Japan
On 2014-01-28 20:27:30
It is hard to handle because there is no manual.
This review is about item#34710846.

Related Products