Buy more than* S$200* and get FREE SHIPPING

1/2"sq. DIGITAL RATCHET

3.00 (1)
Purpose
Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance., Can be used for any work requiring t
2015 Trusco Published Pages
1 1234
2014 TRUSCO Published Page
1-1148
Dimensions T2 (mm)
36
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Measurement Direction Accessories Torque Measuring Range (N-m) Dimensions T1 (mm) Plug-in Angle (mm [inch]) Dimensions B (mm) Minimum Display Unit (N/m) Power Dimensions sq. (mm) Dimensions L (mm) Compatible Bolt (Metric thread) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Measurement Direction Accessories Torque Measuring Range (N-m) Dimensions T1 (mm) Plug-in Angle (mm [inch]) Dimensions B (mm) Minimum Display Unit (N/m) Power Dimensions sq. (mm) Dimensions L (mm) Compatible Bolt (Metric thread) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
590 373-4528 - - 17-85 18 12.7 [1/2] 39.5 0.1 - - 274 - 1PC 1 GEK085-R4-L 35151837 329.99 SGD
Shipped after 2018-04-26
440 373-4510 - - 17-85 13.5 9.5 [3/8] 33 0.1 - - 271 - 1PC 1 GEK085-R3-L 35151821 319.99 SGD
Shipped after 2018-04-26
400 373-4501 Right-hand thread, left-hand thread Dedicated resin case (large) 12-60 13.5 - 33 0.05 Coin-type lithium battery CR2354x1 9.5 217 M8-12 1PC 1 GEK060-R3-L 10441627 309.99 SGD
In stock
330 373-4480 - - 6-30 10 9.5 [3/8] 22 0.02 - - 211 - 1PC 1 GEK030-C3-L 35151812 349.99 SGD
Shipped after 2018-04-26
330 373-4498 - - 6-30 10 6.3 [1/4] 22 0.02 - - 211 - 1PC 1 GEK030-R2-L 35151803 349.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine assembly inspection
3
From Japan
On 2017-10-06 12:41:44
Usage is simple and good, but when measuring the maximum torque it is a notch above It's easier to measure with a torque wrench.
This review is about item#10441627.

Related Products