Buy more than* S$200* and get FREE SHIPPING

Lightning Lj

5.00 (4)
Purpose
Blocks, concrete secondary products
Diamond Layer Width(mm)
6
...see all
Product Options
ADD TO CART
Attached Ring (mm) Diamond Layer Thickness (mm) Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attached Ring (mm) Diamond Layer Thickness (mm) Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20/22/25.4 2.8 6 2.8 350 30.5 Partner / K700, K950, K1200, K1250 1Sheet 1 LJ-14PE 35151855 -
Discontinued
[x]
20/22 2.4 6.0 2.8 250 25.4 Partner /K700, K950, K1200, K1250 1Sheet 1 LJ-10PE 35151864 169.90 SGD
In stock
20/22/25.4 2.5 6.0 2.5 305 30.5 Partner /K700, K950, K1200, K1250 1Sheet 1 LJ-12PE 35151846 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of the U-shaped groove
5
From Japan
On 2016-03-01 12:45:44
It is satisfied sharpness, durability both for the price. We use the continuous cutting operation in the horizontal direction of the existing U-shaped groove. The inside of the track number of the part of the thickness of 50mm using the partners will continue to cut at the same time about 50m is possible cut. Compared to that of about commercial 30000 yen, you will want to raise the tactics here in COSPA.
This review is about item#35151846.
Cutting of concrete secondary product (U-shaped gutters, curbs, etc.)
5
From Japan
On 2014-07-09 16:45:56
It has re-order. It was attached to the electric cutting machine uses. (I do not know whether the word is correct but) the first bite when cutting is a good place to not fall too much sharpness to the cutting edge is no longer smooth.
This review is about item#35151864.
Used for cutting such as cutting and concrete retaining wall of concrete products
5
From Japan
On 2013-04-11 17:09:14
Usually the edge of a blade (305) The size of the diamond for concrete, as compared to the lightning LJ price is high durability and sharpness, etc., so much change there is no, it has helped to very cost savings. The occasion also to order the blade future, we want to lightning LJ.
This review is about item#35151846.
Cutting such as secondary products
5
From Japan
On 2013-01-24 17:28:24
It sharpness may be, are very like it. It survives because the cheaper yen 5500 than the shop where you purchased the last time.
This review is about item#35151846.