Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Upper Diameter (phi mm) Lower Diameter (phi mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 40 95 1PC 1 12cm 35151873 -
Discontinued
[x]
165 50 120 1PC 1 15cm 35151882 -
Discontinued
[x]
195 60 145 1PC 1 18cm 35151891 -
Discontinued
[x]
225 70 170 1PC 1 21cm 35151907 -
Discontinued
[x]
255 75 195 1PC 1 24cm 35151916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Fill the bag with clay into the bag
5
From Japan
On 2016-10-11 20:18:30
Easy to use. Cleaning is perfect. It is good that you can purchase it because it is not widely available on the market in general.
This review is about item#35151882.
Waste oil work to drum cans
5
From Japan
On 2016-02-06 19:53:43
It is good because the injection port is wide, aluminum is light and nonflammable.
This review is about item#35151873.
For sample filling
5
From Japan
On 2015-10-29 16:11:13
It was disappointing that it was the same as the diameter of the sample wide-mouth clear bottle. It would be nice to use it as long as the lowest part of the upper door narrows the inner diameter a little. People who use a wide mouth think that the diaphragm diameter is not a problem because the container is also large to some extent.
This review is about item#35151873.
It is used when filling a vacuum bag
5
From Japan
On 2014-04-17 14:03:01
Working efficiency improved
This review is about item#35151891.
It is used as a part of prototype design. Consider adoption when practical use is possible. However, the type is changed.
5
From Japan
On 2013-10-05 22:06:06
There are disadvantages in terms of price when adopting after successful development.
This review is about item#35151907.
Work to put waste oil into drum
1
From Japan
On 2013-09-24 22:05:35
Search for drums and order the largest. The lower diameter of the funnel was larger than the mouth of the drum and was not usable. Although it may be careless of you as the dimensions are described in the item description. . . That's too bad.
This review is about item#35151916.
For work subdivision
2
From Japan
On 2013-04-12 15:09:02
It was smaller than I expected. I thought that it was getting smaller overall.
This review is about item#35151873.

Related Products