Buy more than* S$200* and get FREE SHIPPING

Express Funnel Transparent

4.86 (7)
TKG Part
4-0404-1701
Upper Diameter (phi mm)
100
Lower Diameter (phi mm)
18
Height (mm)
101
Material
Methacrylic resin
Compatible
PET bottle size 28 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35151925 6.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Just a Limited Express
5
From Japan
On 2017-09-15 09:19:44
Even a very viscous liquid such as paint flows quite smoothly. I've tried several buying, such as speed type funnels, but it is fast in the dunts. I hope variations of caliber and length will increase.
This review is about item#35151925.
When dividing rice
5
From Japan
On 2017-03-10 00:01:37
Keep rice in small portions and store in refrigerator. When sharpening rice, transfer it from the subdivision pack to the plastic bottle with this funnel. It enters without stress.
This review is about item#35151925.
Wasser fluid replenishment
4
From Japan
On 2016-08-24 16:12:07
Sprinkle mouth is right because it is right, but if it says difficulty, the mouth is not strong and breakage is remarkable if put a little messy. However, usability is very good.
This review is about item#35151925.
Transfer to PET bottle
5
From Japan
On 2016-03-24 21:58:41
It can be used for a good feeling! When putting oil etc in PET bottle, if it is ordinary fun, stability is bad and air did not escape so it was difficult to pour, but this product firmly stabilized, air is also getting out and it's patchy!
This review is about item#35151925.
Transfer to a plastic bottle
5
From Japan
On 2015-04-16 19:22:57
I use it to transfer the tea that I boiled out with yakan to a plastic bottle. Pour it steadily. I purchase two and use the other one to put the waste oil of the engine oil of the car into the plastic bottle. I put it in a plastic bottle and carry it to a place where waste oil is treated. Just arrived the express train, hook? The part of it was cracked and broken. It is barely possible to use it and it is stupid to pay for the return shipping cost at this price, so we use it with reinforced gum tape. I want you to use a little more care in packaging.
This review is about item#35151925.
Powder filling of plastic bottles
5
From Japan
On 2013-12-13 19:03:46
It is used for filling powder into plastic bottles. As a result of purchasing several types of funnels, this funnel with air vent was filled in the shortest time. I also feel high, but functional, it is recommended.
This review is about item#35151925.
Transfer detergent to 2 liter PET bottle from 18 liter can
5
From Japan
On 2013-06-27 14:23:45
Easy to fit in the mouth of a PET bottle properly
This review is about item#35151925.

Related Products