Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper Towel Dispenser

4.20 (20)
Compatible Size
Regular (medium), economy (Oval)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
250x150x235
Weight (g)
790
Material
Acrylic resin
Accessories
With screws for mounting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35153876 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Toilet's handwash
5
From Japan
On 2017-08-03 17:00:19
The price was also cheap and it was good. There is no trouble to use.
This review is about item#35153876.
When wiping hands
5
From Japan
On 2015-11-14 17:06:09
We know the remaining amount of the paper at a glance, and we are satisfied easily with replenishment. I was satisfied with one in the kitchen so I purchased another one in the washroom.
This review is about item#35153876.
Used in the restroom
5
From Japan
On 2015-09-29 09:22:00
It is an easy-to-use item because regular size towel paper enters with plenty and can be taken out one by one.
This review is about item#35153876.
Use when you want to make your hand hygienic
5
From Japan
On 2015-08-04 21:32:01
Use towels when you want to keep hygiene as germs transfer. Very convenient, 3 washrooms were prepared for washroom, kitchen and outdoor.
This review is about item#35153876.
Installation of kitchen and hand washroom
5
From Japan
On 2015-04-16 00:08:36
It is cheap and light and easy to use.
This review is about item#35153876.
In the shop's toilet
5
From Japan
On 2015-04-05 17:50:42
It is cheap and goods are firm. This is enough.
This review is about item#35153876.
Hand towel
5
From Japan
On 2014-10-24 17:55:30
Hope as expected
This review is about item#35153876.
Working area water
1
From Japan
On 2014-10-21 23:24:28
The claws of the lid that opens and closes when exchanging paper do not catch at all. So even if you leave it open without permission. Useless
This review is about item#35153876.
Used for kitchen and towels (hand wipe).
5
From Japan
On 2014-05-18 13:10:24
I care about where regular sizes can be afforded.
This review is about item#35153876.
Place in the company's water and use paper towels
4
From Japan
On 2014-04-09 13:26:32
The price is affordable and it's simple so you can use it without worrying about the place. However, it is a bit disappointing that when the remaining amount of paper towel becomes low it will go out at once.
This review is about item#35153876.

Related Products