Buy more than* S$200* and get FREE SHIPPING

Bagasseter Kitchen Paper

4.50 (4)
Sheet Dimensions (mm)
220 x 230
Body Dimensions (Width x Depth x Height) (mm)
230 x 115 x 50
Weight (g)
203
Material
More than 40% bagasse pulp combination
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 - 35308323 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used in kitchen for bathing and big wiping
5
From Japan
On 2017-05-19 18:47:23
Paper is also placed in the toilet and the washroom, but again, unlike the kitchen, I am concerned about the cleanliness, the kitchen is made into kitchen paper.
This review is about item#35308323.
For model tool cleaning etc.
4
From Japan
On 2016-05-28 15:39:58
It's okay for Kebabeba not to come out from other kitchen paper, but it's a bit too hard. It is good that it is easy to use even one piece instead of two.
This review is about item#35308323.
Disposable waste
5
From Japan
On 2016-02-09 17:01:43
Convenient for soiling such as greasy soil Water absorbency There is no need to waste the cloth waste as it is thrown away like it.
This review is about item#35308323.
Restaurant kitchen
4
From Japan
On 2016-01-07 19:31:21
It is easy to use. Because it is solid, so that when you cut pork cutlet etc. underlay
This review is about item#35308323.

Related Products