Buy more than* S$200* and get FREE SHIPPING

Base Gasket Sheet

4.80 (20)
Heat-Resistant Temperature (deg C)
180
Dimension (mm)
150x150
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 - 1sheet 1 96235 66570796 6.99 SGD
Shipped after 2018-02-21
0.4 - 1sheet 1 96237 66571523 6.99 SGD
Shipped after 2018-02-21
0.5 - 1sheet 1 96238 66571532 6.99 SGD
Shipped after 2018-02-21
0.8 - 1sheet 1 96239 66571548 8.99 SGD
Shipped after 2018-02-21
1 - 1sheet 1 96240 66571557 8.99 SGD
Shipped after 2018-02-21
0.3 Non-asbesto 1Sheet 1 14536 35153386 -
Discontinued
[x]
0.4 Non-asbestos 1Sheet 1 61686 35153395 -
Discontinued
[x]
0.5 Non-asbesto 1Sheet 1 61687 35153404 -
Discontinued
[x]
0.8 Non-asbesto 1Sheet 1 61688 35153413 -
Discontinued
[x]
1 Non-asbesto 1Sheet 1 61689 35153422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
That's enough.
5
From Japan
On 2017-10-06 15:06:28
That's enough. Cut it in the required shape. It is a necessity item and a consumable item for tuning.
This review is about item#35153386.
Various engine repair
3
From Japan
On 2017-02-14 07:04:31
① It is easy to use. ② I want you to increase the width of the sheet a little more.
This review is about item#35153413.
Cab mounting
5
From Japan
On 2016-08-11 09:00:33
Vibration, heat resistance, ease of cutting, durability etc. are all passed.
This review is about item#35153422.
Used for bikes.
5
From Japan
On 2015-11-08 11:30:41
I am satisfied with price and quality. We will also purchase.
This review is about item#35153413.
Carburetor Overhaul
4
From Japan
On 2015-10-03 04:09:43
Because it broke at the overhaul of the carburetor of the cultivator, it cut out and used it. You can buy as much as you need, it is cheap and good.
This review is about item#35153404.
repair
5
From Japan
On 2015-08-11 17:33:11
I use it many times. Thank you for your help.
This review is about item#35153422.
Used for engine head, base gasket etc
5
From Japan
On 2015-04-28 16:43:09
It always cuts with a cutter and uses it, but it is very easy to cut. I do not need much power, so I will think about machining any number of sheets
This review is about item#35153386.
I used it for the carburetor connecting part of the motorcycle.
5
From Japan
On 2015-02-11 16:48:58
This product is a good item to be able to cut freely to your size and shape. In addition, in monotail, it handles a lot of size, it is very handy because it comes down to cheaper than the mail order of bike shops and other companies.
This review is about item#35153422.
During engine assembly reassembly
5
From Japan
On 2014-11-21 14:08:46
I can use it without problems because the making is good.
This review is about item#35153422.
Car maintenance
5
From Japan
On 2014-06-18 13:47:36
Since it is as thin as 0.3 mm, it can be easily cut into the required shape and is easy to use.
This review is about item#35153386.

Related Products