Buy more than* S$200* and get FREE SHIPPING

Fuel Filters for Motorcycles

4.45 (65)
...see all>
Product Options
ADD TO CART
Compatible Compatible Hose Diameter (phi mm) Maximum External Diameter (mm) Outer Diameter (phi mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compatible Hose Diameter (phi mm) Maximum External Diameter (mm) Outer Diameter (phi mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.5-8.0 30.5 8 (insertion portion) 57.3   1PC 1 91615 11094755 7.99 SGD
In stock
- 6.0-6.5 41.5 6.5 (insertion portion) 60.5   1PC 1 91614 11094746 7.99 SGD
In stock
- 5.5-8.0 32 6/8 (insertion portion) 74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 96452 73389514 11.99 SGD
Shipped after 2018-02-21
- 6.0 / 8.0 combined 37 6/8 (insertion portion) 108 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 96451 73389742 10.99 SGD
Shipped after 2018-02-21
- 6.0 - 6.5 41.5 6.5 (Flange) 60.5   1PC 1 26580 35153456 -
Discontinued
[x]
- 7.5 - 8.0 41.5 8 (Flange) 60.5   1PC 1 26581 35153465 -
Discontinued
[x]
- 6.0/8.0 Unisex 37 6 / 8 (Flange) 108   1PC 1 14485 35153474 -
Discontinued
[x]
- 5.5 - 8.0 32 6 / 8 (Flange) 74   1PC 1 40863 35153483 -
Discontinued
[x]
For the vehicles of 125 cc or less. 5.0 - 5.5 29 5.5 (Flange) 41   1PC 1 29637 35153492 5.99 SGD
In stock
- 6.0 - 6.5 43 6.5 (Flange) 43.4   1PC 1 29639 35153501 -
Discontinued
[x]
- 7.5 - 8 39 8 (Flange) 44.5   1PC 1 29638 35153517 -
Discontinued
[x]
For the vehicles of 125 cc or less. 6.0 30.7 6.5 (Flange) 74.6   1PC 1 29640 35153526 6.99 SGD
In stock
For the vehicles of 125 cc or less. 6.0 30.7 6.5 (Flange) 59   1PC 1 48091 35153535 -
Discontinued
[x]
For the vehicles of 125 cc or less. 6.0 30.7 6.5 (Flange) 59   1PC 1 48089 35153553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 44
4 star 12
3 star 5
2 star 2
1 star 2
Review Rating: 4.45
65 Customer Reviews
The reviews are automatic translation.
Fuel filter mounting
5
From Japan
On 2018-02-09 00:51:53
It has versatility wide because it corresponds to inner diameter 6 mm to 8 mm. Because it is transparent, you can understand immediately if the garbage is clogged.
This review is about item#35153526.
Used for the old car of the motorcycle
5
From Japan
On 2018-01-18 22:50:06
It was a reasonable size feeling as expected and the quality was as expected. I would like to select this product again next time.
This review is about item#11094746.
I installed rust from the fuel tank of the agricultural gasoline engine so that it does not flow into the carburetor.
5
From Japan
On 2017-12-06 10:31:37
Since rust does not go to the carburetor, it prevents clogging of the carburetor. Since the filter is transparent, rust accumulated in the inside seems to be good, and it is easy to throw away rust.
This review is about item#35153492.
It was installed to remove rust in the tank with old bike regeneration.
5
From Japan
On 2017-11-16 18:47:16
It arrives the next day after ordering, shipping work is early and it is saved.
This review is about item#35153492.
To the fuel system of the motorcycle
5
From Japan
On 2017-10-27 18:58:01
It is nice to be able to use two sizes, but I am a little troubled with handling the hose.
This review is about item#35153483.
Used for Chinese monkey
3
From Japan
On 2017-09-26 07:44:31
The product is well done, Mr. Oshima Daytona! I did not check the size, I am bad, but to use it for a mini bike, I choose a place to wear.
This review is about item#35153474.
Scooter fail filter
5
From Japan
On 2017-09-14 01:08:52
It is also better than genuine parts because it makes it easy to see that gasoline is flowing than the genuine part of the scooter, even when it is dirty.
This review is about item#11094746.
Applied to ATF injection machine spout
5
From Japan
On 2017-05-11 22:28:28
Since it says that AT breaks with a contamination of the hair, I tried putting a filter at the tip of the funnel of the injection device. It seems that inflow speed is getting late, but new oil enters safely and AT is also in good condition.
This review is about item#35153492.
Customize
5
From Japan
On 2017-04-09 12:47:09
Purchased metal strainer type ones. Used for garbage reception of actuators during turbo piping. I am surprisingly useful because it does not have a strainer that can be reused.
This review is about item#35153492.
When maintenance of the motorcycle
5
From Japan
On 2017-02-28 23:04:05
Even if the engine is blown, it disassembles the cab without blowing. After servicing mount the filter to avoid the cab from the ballast. With this, the caught valve clogging disappeared and it became possible to ride with confidence.
This review is about item#35153474.

Related Products