Buy more than* S$200* and get FREE SHIPPING

High Hicky E-Type

4.67 (3)
Caution
For threadless conduit and thin steel wire tube only. bend radius should not be less than 300 mm (7.5 times the pipe diameter) for the E39/C39.
Material (Body)
Aluminum alloy
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Nominal Designation Dimensions L (mm) Weight (kg) Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Designation Dimensions L (mm) Weight (kg) Grip Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 E39 C39 for 1490 - Thick steel 42 (/ 1400mm length) 1PC 1 DS0032 35181413 229.99 SGD
Shipped after 2018-01-29
160 E31 C31 for 1274 3.7 Thick steel 36 (/ 1200mm length) 1PC 1 DS0031 35181404 139.99 SGD
In stock
100 For E19 and C19 1115 1.6 Thick steel 22 (Length / 1050mm) 1PC 1 DS0029 35181386 75.99 SGD
In stock
119 FOR E-25-C25 1122 2.5 Thick steel 28 (Length / 1050mm) 1PC 1 DS0030 35181395 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pipe house assembly
5
From Japan
On 2017-04-23 23:22:24
It is quite easy to use. You can also turn back bending well. After that it is necessary to do the waste.
This review is about item#35181386.
Electrical training work
5
From Japan
On 2016-08-17 09:12:42
I am using it for electric construction contests. The price is reasonable and good.
This review is about item#35181386.
Used for electrical conduit conduit processing (bending)
4
From Japan
On 2015-08-25 13:30:01
It is qualified for electric construction, it is used for electric conduit processing at home electric work, easy to use, it is easy to process because it is heavy weight.
This review is about item#35181386.

Related Products