Buy more than* S$200* and get FREE SHIPPING

High Bender

5.00 (4)
Caution
Bend radius for the E39/C39 should not be less than 300 mm (7.5 times the pipe diameter).
Material (Body)
Aluminum alloy
Type
E type
...see all>
Product Options
ADD TO CART
Grip Dimensions B (mm) Dimensions A (mm) Nominal Designation Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Dimensions B (mm) Dimensions A (mm) Nominal Designation Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thick steel wire tube 22 124 220 For E19 and C19 use 1245 2 1PC 1 DS0019 35181361 89.99 SGD
In stock
Thick steel wire tube 28 165 290 FOR E-25-C25 1270 3 1PC 1 DS0025 35181377 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pipe bending of vinyl house
5
From Japan
On 2018-04-08 21:04:50
Until now I bent with a hydraulic bender, but the angle did not become constant If you get used to this high bender, the angle also turned constantly and beautifully. I hope to find this vender earlier.
This review is about item#35181377.
Vent work of piping
5
From Japan
On 2016-03-06 19:38:21
It is easy to use.
This review is about item#35181361.
Pipe bending
5
From Japan
On 2014-12-22 13:06:19
I used this product for the first time, but it was successfully bent.
This review is about item#35181377.
Bending of antenna pipe
5
From Japan
On 2014-02-11 10:56:07
Although it used before, it turns neatly and it is very handy.
This review is about item#35181377.

Related Products