Buy more than* S$200* and get FREE SHIPPING

Handle Lock, Theft Prevention Supplies

4.55 (42)
Caution
No duplicate keys. Please keep the attached key carefully. If the keys become harder to turn, coat the key hole with the pencil's graphite, which should make the key insertion and removal smoother.
Purpose
For car or truck's vehicle theft prevention and theft deterrence.
Weight (g)
Approx. 2015
Overall Length (mm)
670-940
Dimension (mm)
Between the fixed hooks/ minimum 225-Max 490 _ x000D _ Hook width/about 37
Accessories
Private key (2 pieces)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RED2100 35153824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 13
3 star 3
2 star 0
1 star 0
Review Rating: 4.55
42 Customer Reviews
The reviews are automatic translation.
anti-theft
5
From Japan
On 2014-05-13 11:24:34
It fastened firmly stable. It has been used in crime prevention measures.
This review is about item#35153824.
anti-theft!
4
From Japan
On 2014-04-15 13:57:36
Honest, but crime prevention performance is worrisome case of emergency so very handy, you can easily mounted about it! It is likely to be used long since durable ☆
This review is about item#35153824.
Use in parked vehicle
5
From Japan
On 2014-03-25 15:34:21
A surprisingly simple, has come in handy for that can be installed in a short period of time.
This review is about item#35153824.
Safety measure
5
From Japan
On 2014-03-23 10:31:42
I think the key is better if the three.
This review is about item#35153824.
To track company-owned
4
From Japan
On 2014-02-27 15:34:04
Although we purchased similar products at a low price in certain auction just before buying this product now to scrap without having to be used once poor make. I bought this time and gonna to Unic car company-owned. I thought first is to make is I thought that good out of the box. It is similar even color from the scrap you have purchased the last time is pretty good feeling. Thickness of the body is also just good. Smooth feel of the opening and closing of the key is also good. Feel of the look that has been installed is also good. I think that it is Ali as one item of this price if theft measures.
This review is about item#35153824.
Private car anti-theft
5
From Japan
On 2014-01-29 14:35:37
There was a little bit of anxiety because the very inexpensive, but it was super good. Attached to the handle is easy, the hook is indeed not take place for storage because it is single Thankfully commodity.
This review is about item#35153824.
Anticrime measures
5
From Japan
On 2014-01-20 21:30:47
Simple, sturdy, cheap, stand out, it is good goods. Because that is also attached to the handle can be seen from a distance, I think are the best in the crime prevention measures.
This review is about item#35153824.
Car theft prevention
3
From Japan
On 2013-12-04 14:44:01
In particular, it could be used without problems. Be good at this price
This review is about item#35153824.
Theft deterrent of four-wheeled vehicles
5
From Japan
On 2013-10-29 16:16:58
Is a convenient Kizai easy to use in spite of the low price.
This review is about item#35153824.
Car theft prevention
5
From Japan
On 2013-09-07 15:34:47
Price can be affordable and easy to installed, we are satisfied. It can also be easily installed in a wife. I think that it is enough to intimidate. We recommend the purchase to those contemplating.
This review is about item#35153824.

Related Products