Buy more than* S$200* and get FREE SHIPPING

Large Squareuare Outlet Box, Shallow

5.00 (1)
JIS Standard
JIS C8340
Finishing
Electrogalvanizing
Plate Thickness (mm)
1.6
Compatible Standard
(PS)E
Dimension H (mm)
44
Outside Dimension (mm)
119x119
Material
Steel
...see all>
Product Options
ADD TO CART
Weight (kg) Side Knockout Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Side Knockout Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 G16(C19)x3 Mittsuana C19 shallow large 1PC 1 DS38443 38221355 7.99 SGD
In stock
- G16(C19)x1 G22(C25)x1 Shallow large 1PC 1 DS3844 35181483 9.99 SGD
Shipped after 2018-05-02
0.4 G22(C25)x3 Mittsuana C25 shallow large 1PC 1 DS38446 38221364 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Monozukuri Contest
5
From Japan
On 2015-09-21 22:36:03
I purchased it because it is not ordinary at the DIY shop. It was a good item. I want to use it again.
This review is about item#38221364.

Related Products