Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Driver Drill

4.74 (27)
Torque (N m)
(Slow) 30 (high speed) 8.3 (clutch) 20 steps 0.8 - 4.4
Length x Height x Width (mm)
220x62x180
Max Boring Capability (mm) Wooden
21
Max Boring Capability (mm) Iron
8
Screw Fastening Capacity (mm) Wooden Screws
5.1x40
Chucking Ability (mm)
0.8 - 10
Cord Length (m)
2
Revolution (min-1[r.p.m])
(High-speed) 0 - 1000 (slow) 0 - 300
Power Consumption (W)
160
Power (V)
AC100
Current (A)
1.8
Weight (kg)
1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDD-1020 35154612 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
27 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-01-24 18:49:48
Power is enough. The code was the correct answer in the equation. It was cheap to buy thousand yen or more than the neighborhood hardware store.
This review is about item#35154612.
Woodworking drilling screw tightening
5
From Japan
On 2016-12-13 14:34:15
Although not without complaints embezzle Speed ​​adjustment easy 3 times faster because it is red
This review is about item#35154612.
Woodworking
4
From Japan
On 2016-07-11 10:55:08
Rechargeable often but, because there is that you are out of batteries for a long period of time is allowed to stand, we dare buy a code expression. Or to give priority to convenient rechargeable in place move, I either priority with no battery exhaustion code expressions.
This review is about item#35154612.
Screw fastening and drilling in woodworking
5
From Japan
On 2016-06-14 04:25:08
Although you may think that if there is a little more torque, You can also adjust the rotation speed to a generally satisfactory. Does not work rotational speed adjustment it's FDD-1000 and FDD-1010 It was good to buy here because hard very easy to use for I think.
This review is about item#35154612.
For sticker removal
5
From Japan
On 2016-05-07 09:17:07
Use the stickers peeling wearing the sticker removal tool. There is a torque, easy to use just the right speed. More stable than rechargeable.
This review is about item#35154612.
Electrical construction
3
From Japan
On 2016-04-10 13:12:12
Light and easy to use.
This review is about item#35154612.
DIY General
5
From Japan
On 2016-03-16 15:58:36
At this price, this function. It is a big satisfaction.
This review is about item#35154612.
Repair of the car
5
From Japan
On 2016-01-17 10:22:21
Cost and work it was both good. I hope you also order broken.
This review is about item#35154612.
Millwork drilling
4
From Japan
On 2015-12-13 12:18:47
Easy-to-use general, COSPA is good. Us to strong cutting to drilling using a free cone. But shortage of of whether heat is amazing. Sometimes the smoke comes out. When the lock button is chewed free cone because of the place immediately hit in the hand, not be stopped in Tossa I temper. The lock button just awkward. I think that when you want to stop in just to Tossa torque is strong, or break the panic and wrist, easy or burn motor.
This review is about item#35154612.
Screw fastening, drilling.
5
From Japan
On 2015-11-06 09:35:14
Lightweight, compact, so easy to use. Since its on inexpensive it will be saved.
This review is about item#35154612.

Related Products