Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.40 (5)
Number of Blows (min-1)
0 - 46800
Drilling Capacity (mm) Core Bits
-
Drilling Capability (mm) Concrete
19
Drilling Capacity (mm) Woodworks
25
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 - 13
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 - 2600
Power Consumption (W)
650
Power (V)
Single-phase 100
Current (A)
7
Weight (kg)
1.75
Length (mm)
299
Accessories
Chuck handle, auxiliary handle, stopper, carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PD-196VR 35154646 140.83 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Concrete anchoring
4
From Japan
On 2015-12-23 16:44:04
It was for the first time to buy. Since it has abundantly goods, I would like to buy various things in the future.
This review is about item#35154646.
To the concrete, fixed by the anchor of signage mounting and fence.
4
From Japan
On 2015-10-24 07:03:26
AC100V and charging a price change to allow. Positioning of the drill depth. It is poor.
This review is about item#35154646.
Drilling to concrete
5
From Japan
On 2014-12-12 15:13:49
We bought in applications for fixed and installed a box concrete. Not an expert, because it is not a situation that you use frequently, but was also considered rental, Also to some use more than once, I decided to buy. Therefore obtained at this price. Is of the order of 10 points was the drilling work, but was quickly terminated. Metal in switching, because the corresponding also to wood, I think that from now also play an active part.
This review is about item#35154646.
Drilling of concrete
5
From Japan
On 2013-11-12 10:02:31
We were able effortlessly drilling at high power. Work efficiency also satisfied well.
This review is about item#35154646.
Use the vibration for concrete cone drilling of most of the concrete
4
From Japan
On 2011-02-27 18:20:27
Concrete cone of up to 4.5mm is sufficient use can
This review is about item#35154646.

Related Products