Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Concrete hammer (with case)

Dimension (Length x Width x Height) (mm)
456x106x235
Number of Blows (min-1)
3000
Shank Shape
17mm Hex Shank
Impact Energy Joule
8.8
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
5.3
Specification
Concrete hammer (with case)
Accessories
Bull Point auxiliary handle, carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-462(656739A) 35154707 386.30 SGD
In stock
ADD TO CART

Related Products