Buy more than* S$200* and get FREE SHIPPING

Switch Box For 1 With Covering

4.00 (1)
Side Knockout
G22 (C25) x 1 or G16 (C19) x 1
JIS Standard
JIS C8340
Finishing
Electrogalvanizing
Plate Thickness (mm)
1.6
Height H (mm)
44
Outside Dimension (mm)
117x72
Weight (kg)
0.32
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4911K 35181684 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Indoor electrical wiring work
4
From Japan
On 2016-03-19 11:23:31
Purchase as a part of indoor electrical work, use as necessary. It is OK to use. that's all
This review is about item#35181684.

Related Products