Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switch Box for 2, With Covering

Side Knockout
G22 (C25) X 1 / G16 (C19) x 2 OR G22 (C25) X OR G16 (C19) X 1
JIS Standard
JIS C8340
Finishing
Electro-zinc plating
Plate Thickness (mm)
1.6
Height H (mm)
44
Outside Dimension (mm)
138x119
Weight (kg)
0.56
Material
Made of steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4912 35181693 12.99 SGD
In stock
ADD TO CART

Related Products