Buy more than* S$200* and get FREE SHIPPING

Switch Box For 3(With Covering)

Side Knockout
G16 (C19) x 1 or G22 (C25) x 1 or G22 (C25) x 1 ? G16 (C19) x 2
JIS Standard
JIS C8340
Finishing
Electro-galvanized
Plate Thickness (mm)
1.6
Height H (mm)
44
Outside Dimension (mm)
184x119
Weight (kg)
0.7
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4913 35181702 15.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products