Buy more than* S$200* and get FREE SHIPPING

Switch Box, Cover

Side Knockout
G28 (C31) x 1 G22 (C25) x 2 G16 (C19) x 2 or G22 (C25) x 1 or G16 (C19) x 1
JIS Standard
JIS C8340
Finishing
Electro-galvanized
Plate Thickness (mm)
1.6
Height H (mm)
54
Outside Dimension (mm)
276 x 119
Weight (kg)
1.1
Material
Steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4915K 35181727 -
Discontinued
[x]
ADD TO CART

Related Products