Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.50 (10)
Body Size (phi mm)
57
Grinding Wheel Hole Diameter (phi mm)
15
Grinding Wheel Thickness (mm)
4
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2
Maximum Output (W)
850
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
640
Power (V)
Single-phase 100
Current (A)
6.6
Weight (kg)
1.5
Length (mm)
257
Accessories
(# 36), half-eye spanner, auxiliary handle 100mm resinoid wheel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1030 35154743 93.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Such as the cutting of the machine maintenance and iron plate
5
From Japan
On 2016-10-19 18:20:05
I'm glad if you buy fast and very light and feel heavy easy things had been using until now
This review is about item#35154743.
Abrasive operation
5
From Japan
On 2016-05-23 15:05:40
Very easy to use.
This review is about item#35154743.
Cutting work
5
From Japan
On 2015-08-18 21:23:47
Easy-to-use, very good. Somewhat heavy of a drawback.
This review is about item#35154743.
Car relationship Other
3
From Japan
On 2015-07-12 15:05:58
Do not be helped to the price, the previous (not visible rubbing model unknown) than those of Mr. RYOBI you were using will do there is good there is no sense of weight, but it is scary repelled and little, it can not be suppressed. Both hands at the time of use or the poor heat dissipation is felt awfully hot. Because still used less frequently, I think that I wonder if I should get used.
This review is about item#35154743.
Work cut
5
From Japan
On 2015-02-03 13:14:58
Also used without a problem anymore. There is also a cheaper, but we trust the name value.
This review is about item#35154743.
Can manufacturing industry
5
From Japan
On 2014-08-06 15:35:12
It was broken in three months
This review is about item#35154743.
Metal polishing, grinding
5
From Japan
On 2014-04-21 14:57:16
Lighter than I thought, it may be grip. It is very easy to use in spite of the price.
This review is about item#35154743.
It is used in the car relationship.
3
From Japan
On 2013-05-08 22:42:27
I do not know the thoughts because it does not yet been used. I think that there is no blur because there handle.
This review is about item#35154743.
Cutting of concrete, etc.
5
From Japan
On 2011-12-17 08:28:17
Easy to use because the vibration is less torque. Economical because it with the auxiliary handle.
This review is about item#35154743.
TV Such as seal stripping work
4
From Japan
On 2011-09-20 17:23:34
Previously less vibration than the things that has been used, the hand is difficult tired code will come off well from the root.
This review is about item#35154743.

Related Products