Buy more than* S$200* and get FREE SHIPPING

Polishing Machine

3.00 (2)
Rated Time (minutes)
20
Grinding Wheel Hole Diameter (phi mm)
70
Grinding Wheel Thickness (mm)
20
Grinding Wheel Diameter (phi mm)
180
Cord Length (m)
1.8
Revolution (min-1[r.p.m])
(50Hz)400, (60Hz)470
Power Consumption (W)
125
Power (V)
Single-phase 100
Current (A)
1.3
Cycle(Hz)
50/60
Weight (kg)
5
Width (mm)
270
Accessories
# 1000 during the grinding wheel, blade guide, spanner, water tank, drain hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-18 35154761 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing operation
3
From Japan
On 2015-04-10 13:51:02
We are using it for chamfering corners of parts and finishing. Originally it seemed to be for knife, but I could use hard metal or glass. The difficulty is that there is a little eccentricity, and it's going around quite a while. Because there is a price, it can not be helped. It is sufficient for work that does not require accuracy.
This review is about item#35154761.
Knife sharpening
3
From Japan
On 2014-07-18 09:26:18
I want the kind of grinding stone I tried to purchase but the price of the grinding stone is too high
This review is about item#35154761.

Related Products