Buy more than* S$200* and get FREE SHIPPING

Polishing Machine

Rated Time (minutes)
20
Grinding Wheel Hole Diameter (phi mm)
80
Grinding Wheel Thickness (mm)
25
Grinding Wheel Diameter (phi mm)
205
Cord Length (m)
1.85
Revolution (min-1[r.p.m])
(50Hz)380, (60Hz)440
Power Consumption (W)
(50Hz)175, (60Hz)160
Power (V)
Single-phase 100
Current (A)
(50Hz)1.95, (60Hz)1.85
Cycle(Hz)
50/60
Weight (kg)
6.7
Width (mm)
270
Accessories
# 1000 during the grinding wheel, precision blade guide (blade metal retainer) water tank drain hose, wrench, hexagon wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-205 35154777 386.30 SGD
In stock
ADD TO CART

Related Products