Buy more than* S$200* and get FREE SHIPPING

Mini Sander

5.00 (1)
Bit Dimensions (mm)
75x105
Paper Dimension (mm)
(Clamp type) 75x140
Cord Length (m)
2
Revolution (min-1[r.p.m])
10000
Power Consumption (W)
100
Power (V)
Single-phase 100
Current (A)
1.1
Weight (kg)
0.76
Length (mm)
130
Accessories
Woodworking paper (# 100), dust collector nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-5000 35154786 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is using the polishing of the finish
5
From Japan
On 2015-11-07 11:36:49
Since it is used in the household it is enough. Power is also a medium people in vibration also reduce fatigue, even a long period of time.
This review is about item#35154786.

Related Products