NoteBuy more than* S$200* and get FREE SHIPPING

Orbital Sander

Purpose
Rich variations that match size and application
Bit Dimensions (mm)
93 x 185
Paper Dimension (mm)
(Clamp type) 93 x 228 
Cord Length (m)
2
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
200
Power (V)
Single-phase 100
Current (A)
2.3
Weight (kg)
1.4
Length (mm)
256
TRUSCO Part Number
238-8413
Accessories
For woodworking (# 100), woodworking for paper magic formulas (with hole # 100) each one-hole punch, dust collection bag
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-350M 35154804 -
Discontinued
[x]

Related Products