Buy more than* S$200* and get FREE SHIPPING

Belt Sander

4.00 (2)
Belt Dimensions (mm)
76x533
Belt Speed (m/s)
3.8 - 5.8
Cord Length (m)
2.5
Power Consumption (W)
620
Power (V)
Single-phase 100
Current (A)
6.5
Weight (kg)
3.8
Length (mm)
430
Accessories
Endless belt (# 100) clamp set dust collection bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BE-3210 35154831 282.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Small production, plate surface polishing
4
From Japan
On 2014-10-11 01:39:29
It has a small production, such as chopsticks and accessories. But was originally using the orbital sander, from changing in this belt sander, work efficiency was remarkably up. In addition, you are also making small furniture, such as benches and coffee table, this is useful because in a single can also be used for hand-held use (although I think the original hand-held use is that it is the main tool). When it is quiet a bit more sound, It should be noted that good.
This review is about item#35154831.
Small production, plate surface polishing
4
From Japan
On 2014-10-10 09:15:41
It has a small production, such as chopsticks and accessories. But was originally using the orbital sander, from changing in this belt sander, work efficiency was remarkably up. In addition, you are also making small furniture, such as benches and coffee table, this is useful because in a single can also be used for hand-held use (although I think the original hand-held use is that it is the main tool). When it is quiet a bit more sound, It should be noted that good.
This review is about item#35154831.

Related Products