Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Power Mixer

Screw Diameter(mm)
180
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
300
Power Consumption (W)
860
Power (V)
Single-phase 100
Current (A)
9.3
Weight (kg)
2.7
Length (mm)
890
Accessories
3-bladed aluminum screw (diameter 180mm), stainless steel joint dust cover, stainless steel shaft (500mm length), auxiliary handle, screw mounting screws, double-ended wrench (10x13 17x19), pan head screws (M4x10), hexagon bolt (M6x18 )
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-311 35154865 309.90 SGD
In stock
ADD TO CART

Related Products