Buy more than* S$200* and get FREE SHIPPING

Power Mixer

4.00 (1)
Screw Diameter(mm)
150
Body Dimensions (Length x Width x Height) (mm)
850x80x153
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
850
Power Consumption (W)
610
Power (V)
Single-phase 100
Current (A)
6.5
Weight (kg)
1.9
Accessories
Stainless steel ring with double screw (diameter 150mm) Stainless steel joint dust cover, stainless steel shaft spanner Ryokuchi screw mounting screw auxiliary handle (500mm length) (10x13 17x19) pan head screws (M4x10)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-851 35154874 192.51 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to stirring of food
4
From Japan
On 2016-11-14 16:46:58
Stirring of the liquid can be easily. Stirring is a fast efficient. Since the propeller in the ring comes with a safety design. However, it shaved and hit if the container is of resin. Welding part and there is a ledge a little. (It was used as polished in-house)
This review is about item#35154874.

Related Products