Buy more than* S$200* and get FREE SHIPPING

Power Mixer

5.00 (2)
Screw Diameter(mm)
150
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
1500
Power Consumption (W)
860
Power (V)
Single-phase 100
Current (A)
9.3
Height (mm)
138
Weight (kg)
2.5
Width (mm)
86
Length (mm)
855
Accessories
Stainless steel ring with double screw (diameter 150mm), stainless steel joint, dust cover, stainless steel shaft (500mm length), auxiliary handle, screw mounting screws, double-ended wrench (10x13 17x19), pan head screws (M4x10)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-1511 35154883 259.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kneading mortar cement
5
From Japan
On 2014-05-17 06:02:32
Usability is very good. However, I am concerned about the noise. If it can improve it is perfect but ...
This review is about item#35154883.
Expansion of adhesives
5
From Japan
On 2014-02-12 08:06:09
I updated it because I was using the same model, but the structure of expanding sales feathers, installation method etc. were improved. Especially because I was in embarrassment with dirt due to splashing of agitated material, I am looking forward to the effects of accessories
This review is about item#35154883.

Related Products