Buy more than* S$200* and get FREE SHIPPING

Power Mixer

4.00 (1)
AS ONE Part Number
2-7749-11
Screw Diameter(mm)
150
Body Dimensions (Length x Width x Height) (mm)
880x92x138
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
(Slow) 600 (high-speed) 1300
Power Consumption (W)
860
Power (V)
Single-phase 100
Current (A)
9.3
Weight (kg)
3
Accessories
Stainless steel ring with double screw (diameter 150mm) ring with aluminum screw (diameter 135mm) Stainless steel joint, stainless steel shaft screw mounting screw dust cover handle auxiliary (500mm length) (32.45 mm) hex bolts (M6x8 M10x15) double-ended wrench (10x13 17x19mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PMT-1362A 35154892 389.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stirring of the liquid
4
From Japan
On 2016-06-28 17:55:51
Torque is enough. Length of the option of stirring axis is, thankfully, if there is something a little more long (about 800mm).
This review is about item#35154892.

Related Products