Buy more than* S$200* and get FREE SHIPPING

Circular Saw

Caution
Saw blade is sold separately.
Base
Aluminum
Maximum Cutting Depth (mm)(90degree)
57
Maximum Cutting Depth (mm)
38
Blade Diameter (phi mm)
165
Saw Blade Inner Diameter (phi mm)
20
Cord Length (m)
5
Revolution (min-1[r.p.m])
4700
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3
Length (mm)
267
Accessories
Saw guide fence box spanner (10mm)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 W-500D 35154926 199.90 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products