Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Circular Saw

5.00 (5)
Base
Iron plate
Maximum Cutting Depth (mm)(90degree)
57
Maximum Cutting Depth (mm)
38
Blade Diameter (phi mm)
165
Saw Blade Inner Diameter (phi mm)
20
Cord Length (m)
5
Revolution (min-1[r.p.m])
4700
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.5
Weight (kg)
3
Length (mm)
266
Accessories
Tipped 165mm (52P) Saw guide fence wrench (10mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-1700 35154944 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Organization of wood
5
From Japan
On 2017-02-24 15:49:27
Very easy to use you it is convenient to use. Price is also affordable, I'm glad.
This review is about item#35154944.
Sunday Carpenter
5
From Japan
On 2016-05-26 15:33:55
Light, there is a decent power, enough capacity to do-it-yourself. In particular, there is no problem.
This review is about item#35154944.
Cut of timber
5
From Japan
On 2015-09-25 22:48:22
In comparison with the low-cost manufacturers, but the amount difference was also in this that are superior in order eventually maximum output no more left, I think that it was good to this. Acquaintance of the carpenter had a low-cost goods, but, who here is outnegotiate in output worth of power, I feel as compared to the less expensive goods the last one my best. It also cut a good blade that is attached from the beginning. - Since it became a reliable partner is also looks good without replacement for a while because the color ring that also cute feel this time ... durability is very high likely today. (Although there and although there is a right angle adjusted in the past comments Zureteita, at the time of purchase in the case of his own, but was a right angle was shifted immediately like tightening of the screw was loose. I may need to be inspected immediately after the purchase)
This review is about item#35154944.
DIY
5
From Japan
On 2015-03-17 21:57:19
The factory was with 90 degrees, but was not quite the deviation. Therefore, although he tends to do it is to have the initial configuration comes with something like a ruler that can be set to the exact 90 degrees. Sharpness, operability, vibration, noise all satisfactory. Be one organism if do-it-yourself about amateur also for durability.
This review is about item#35154944.
Use the wood processing.
5
From Japan
On 2014-10-01 08:56:25
Sound than I thought was also quiet, work to the extent that even the weight if you do not mind is easy. In addition, the length of the code is also an easy-to-use length, the need for Yanqing code is now less. If possible, at the time of the wood cutting, the adjustment function of the right angle and the angle it is attached as an option I appreciate it
This review is about item#35154944.

Related Products