Buy more than* S$200* and get FREE SHIPPING

Circular Saw

5.00 (1)
Base
Iron plate
Maximum Cutting Depth (mm)(90degree)
68
Maximum Cutting Depth (mm)
46
Blade Diameter (phi mm)
190
Saw Blade Inner Diameter (phi mm)
20
Cord Length (m)
5
Revolution (min-1[r.p.m])
4700
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3.3
Length (mm)
285
Accessories
Tipped 190mm (52P) Saw guide fence wrench (10mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-1900 35154953 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In order to incinerate the waste
5
From Japan
On 2017-03-27 13:16:48
Poor condition of the circular saw that is currently used, but it takes 2 hours to place to work, as a result of using a circular saw of RYOBI, completed in about 30 minutes. Work efficiency has survived in very up. It reported that there was from the scene.
This review is about item#35154953.

Related Products